1/2in 21.3mm OD x 2.0mm Class-e ABS 6M - ABS/ETUBE-6-12

1/2in 21.3mm OD x 2.0mm Class-e ABS 6M - ABS/ETUBE-6-12

Order Code: ZT5406019SCopy

£99.99 Inc VAT (20%)
£103.993.5% off


Description

1/2" Nominal Bore, ABS Imperial Pipe System, Class E, 15 bar, 6 Metre Length, Tube, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 1/2in 21.3mm OD x 2.0mm Class-e ABS 6M - ABS/ETUBE-6-12
  • Material
    ABS
  • Length
    6 Metre
  • Wall Thickness
    2.0mm
  • Outside Diameter
    21.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome