3/4in 36.7mm OD x 2.5mm Class-e ABS 6M - ABS/ETUBE-6-34

3/4in 36.7mm OD x 2.5mm Class-e ABS 6M - ABS/ETUBE-6-34

Order Code: ZT5405938SCopy

£154.99 Inc VAT (20%)
£163.995% off


Description

3/4" Nominal Bore, ABS Imperial Pipe System, Class E, 15 bar, 6 Metre Length, Tube, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 3/4in 36.7mm OD x 2.5mm Class-e ABS 6M - ABS/ETUBE-6-34
  • Length
    6 Metres
  • Material
    ABS
  • Outer Diameter
    36.7mm
  • Wall Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome