40mm Bore x 250mm Straight HCR ISO 15552 Cyl - 1213400250BL

40mm Bore x 250mm Straight HCR ISO 15552 Cyl - 1213400250BL

Order Code: ZT5370691S

£429.99 Inc VAT (20%)


Description

40mm Bore x 250mm Stroke Length, M12 x 1.25 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 40mm Bore x 250mm Straight HCR ISO 15552 Cyl - 1213400250BL
  • Stroke Length
    250mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome