50mm Bore x 80mm Straight HCR ISO 15552 Cyl - 1213500080BL

50mm Bore x 80mm Straight HCR ISO 15552 Cyl - 1213500080BL

Order Code: ZT5370811S

£459.99 Inc VAT (20%)


Description

50mm Bore x 80mm Stroke Length, M16 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 50mm Bore x 80mm Straight HCR ISO 15552 Cyl - 1213500080BL
  • Bore Size
    50mm
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome