80mm Bore x 200mm Straight HCR ISO 15552 Cyl - 1213800200WL

80mm Bore x 200mm Straight HCR ISO 15552 Cyl - 1213800200WL

Order Code: ZT5371412S

£759.99 Inc VAT (20%)
£799.995% off


Description

80mm Bore x 200mm Stroke Length, M20 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 80mm Bore x 200mm Straight HCR ISO 15552 Cyl - 1213800200WL
  • Stroke Length
    200mm
  • Bore Size
    80mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome