80mm Bore x 400mm Straight HCR ISO 15552 Cyl - 1213800400WL

80mm Bore x 400mm Straight HCR ISO 15552 Cyl - 1213800400WL

Order Code: ZT5371397S

£849.99 Inc VAT (20%)


Description

80mm Bore x 400mm Stroke Length, M20 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 80mm Bore x 400mm Straight HCR ISO 15552 Cyl - 1213800400WL
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    80mm
  • Stroke Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome