1/4in BSPP 0.01UM Ac Duplex Filter - D3028XAC

1/4in BSPP 0.01UM Ac Duplex Filter - D3028XAC

Order Code: ZT5413205S

£369.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female Thread, Compressed Air Duplex Filters, 0.01 Active Carbon Micron, Auto Drain, Flow 700 Litres per Minute, Aluminium Alloy, Maximum Working Temperature 50 C, Maximum Working Pressure 16 bar, Walker Filtration

Specifications for 1/4in BSPP 0.01UM Ac Duplex Filter - D3028XAC
  • Product Type
    Compressed Air and Ring Main
  • Material
    Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome