10M 1in Hose Reel and Hose A Andw - 30810684

10M 1in Hose Reel and Hose A Andw - 30810684

Order Code: ZT5387228S

£2,999.99 Inc VAT (20%)


Description

1" Female Inlet x 1" Male Outlet x 1" Inside Diameter, Self-retracting Hose Reel, Air and Water, Series 884, Length 10 Metres, Nitrile Rubber, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 10M 1in Hose Reel and Hose A Andw - 30810684
  • Outlet Size
    1in
  • Inlet Size
    1in
  • Maximum Working Pressure
    15bar
  • Length
    10m
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome