15M 3/8in Hose Reel O Andace - 30827376

15M 3/8in Hose Reel O Andace - 30827376

Order Code: ZT5387372S

£1,899.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 3/8" Inside Diameter, Self-retracting Hose Reel, Oxygen and Acetylene, Twin Hose Reel, Series 876, Length 15 Metres, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 15M 3/8in Hose Reel O Andace - 30827376
  • Product Type
    Industrial
  • Inlet Size
    3/8in
  • Length
    15m
  • Maximum Working Pressure
    15bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome