15M 3/4in FG Hose Reel Water - 30812184

15M 3/4in FG Hose Reel Water - 30812184

Order Code: ZT5387117S

£2,699.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Self-retracting Hose Reel, Water-Food Grade and Oil, Series 884, Length 15 Metres, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 49 bar, Nederman

Specifications for 15M 3/4in FG Hose Reel Water - 30812184
  • Inlet Size
    3/4in
  • Maximum Working Pressure
    49bar
  • Product Type
    Industrial
  • Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome