20M 1/2in Hose Reel and Hose Oil - 30811884

20M 1/2in Hose Reel and Hose Oil - 30811884

Order Code: ZT5387057S

£3,199.99 Inc VAT (20%)


Description

1/2" Female Inlet x 1/2" Male Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Oil, Series 884, Length 20 Metres, Nitrile Rubber, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 75 bar, Nederman

Specifications for 20M 1/2in Hose Reel and Hose Oil - 30811884
  • Outlet Size
    1/2in
  • Maximum Working Pressure
    75bar
  • Product Type
    Industrial
  • Length
    20m
  • Inlet Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome