20M 1/4in Hose Reel and Hose O Andace - 30828476

20M 1/4in Hose Reel and Hose O Andace - 30828476

Order Code: ZT5387392S

£2,999.99 Inc VAT (20%)


Description

2 x 1/4" Male Inlet x 2 x 1/4" Male Outlet x 1/4" Inside Diameter, Self-retracting Hose Reel, Oxygen and Acetylene, Twin Hose Reel, Series 876, Length 20 Metres, Synthetic Textile Braid, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 20M 1/4in Hose Reel and Hose O Andace - 30828476
  • Inlet Size
    2 x 1/4in
  • Length
    20m
  • Product Type
    Industrial
  • Maximum Working Pressure
    15bar
  • Outlet Size
    2 x 1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome