30M 1/2in Hose Reel A Andw - 30817384

30M 1/2in Hose Reel A Andw - 30817384

Order Code: ZT5387261S

£2,799.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Self-retracting Hose Reel, Air and Water, Series 884, Length 30 Metres, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 30M 1/2in Hose Reel A Andw - 30817384
  • Product Type
    Industrial
  • Length
    30m
  • Inlet Size
    1/2in
  • Maximum Working Pressure
    15bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome