GPA19 Suprene GP1 Hose 19 MM
0
1

GPA19 Suprene GP1 Hose 19 MM

Order Code: ZT1048199XCopy

£113.99 Inc VAT (20%)


Description

GP1 Series
Suprene GP1 air hose is a unique combination of rubber and PVC to produce Rubber PVC alloy (TPE). This innovative step has resulted in the introduction of Codeflex supreme GP1 air hose. This hose feels and looks like rubber without the associated negative aspects. Codeflex Suprene GP1 is fully flexible and is available from 5mm through to 25mm.
The smaller diameters are black with yellow stripe and 13mm and above are in opaque yellow outer sheath.
Improved fire retardancy. Tested to BS 2782 Part 1, method 141A on sample cut to 6mm wide. GP1 range has a CO1 rating of 25% O2. Conforms to ISO 5774: 1980.

Special features:
Abrasion resistance excellent.
Outstanding resistance to ageing.
Manufactured from cadmium free materials.
Resistance to a wide range of chemicals.
Good flexibility.
Reduced plasticizer migration.
Good kink resistance.
Improved resistance to oil/fuels.
Outstanding U.V/Ozone resistance.
Silicone free.
Working temperature -30C to 60C.

See full description
Specifications for GPA19 Suprene GP1 Hose 19 MM
  • Colour
    Black with Yellow Stripes
    Opaque Yellow
  • Product Type
    Air Hose
  • Hose Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome