1/2in ID Braided Clear PVC x 15MTR - RPVC12-15

1/2in ID Braided Clear PVC x 15MTR - RPVC12-15

Order Code: ZT5434715S

£23.99 Inc VAT (20%)


Description

13mm (1/2") Inside Diameter x 18mm Outside Diameter, RPVC, 15 Metre Coil, Medium Duty, Braided PVC Hose, BS6066 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 12 bar, FT Pro

Specifications for 1/2in ID Braided Clear PVC x 15MTR - RPVC12-15
  • Maximum Working Pressure
    12bar
  • Length
    15m
  • Inside Diameter
    13mm
  • Material
    Polyester Yarn
  • Colour
    Transparent
  • Product Type
    Industrial
  • Standards Met
    BS6066

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome