Manual Rewind Hose Reel - 1125-5-50

Manual Rewind Hose Reel - 1125-5-50

Order Code: ZT5373777S

£1,399.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female x 1.1/4" Outside Diameter x 3/4" Inside Diameter, Hose Reel Only, Competitor Heavy Duty Manual Rewind Hose Reel, 15 Metres Length, Maximum Working Pressure 206 bar, Redashe

Specifications for Manual Rewind Hose Reel - 1125-5-50
  • Length
    15m
  • Maximum Working Pressure
    206bar
  • Inside Diameter
    3/4in
  • Inlet Size
    3/4in
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome