Manual Rewind Hose Reel C/w Air/wat Hose - 1175-6-100-AW

Manual Rewind Hose Reel C/w Air/wat Hose - 1175-6-100-AW

Order Code: ZT5372382S

£2,399.99 Inc VAT (20%)


Description

1" BSP Tapered Female Inlet x 1" BSP Tapered Male Outlet x 1" Inside Diameter, Hose Reel with Air and Water Hose, Competitor Heavy Duty Manual Rewind Hose Reel, 30 Metres Length, Maximum Working Pressure 206 bar, Redashe

Specifications for Manual Rewind Hose Reel C/w Air/wat Hose - 1175-6-100-AW
  • Outlet Size
    1in
  • Product Type
    Industrial
  • Inlet Size
    1in
  • Maximum Working Pressure
    206bar
  • Length
    30m
  • Inside Diameter
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome