Manual Rewind Hose Reel C/w Oil Hose - 1125-5-50-OIL

Manual Rewind Hose Reel C/w Oil Hose - 1125-5-50-OIL

Order Code: ZT5373784S

£1,999.99 Inc VAT (20%)


Description

3/4" BSP Tapered Female Inlet x 3/4" BSP Tapered Male Outlet x 3/4" Inside Diameter, Hose Reel with Oil Hose, Competitor Heavy Duty Manual Rewind Hose Reel, 15 Metres Length, Maximum Working Pressure 206 bar, Redashe

Specifications for Manual Rewind Hose Reel C/w Oil Hose - 1125-5-50-OIL
  • Inlet Size
    3/4in
  • Inside Diameter
    3/4in
  • Product Type
    Industrial
  • Length
    15m
  • Maximum Working Pressure
    206bar
  • Outlet Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome