1/4bspT 15m PVC Hose Reel HRA3L02

1/4bspT 15m PVC Hose Reel HRA3L02

Order Code: ZT2783683S

£139.99 Inc VAT (20%)


Description

1/4BSPT 15m PCL PVC HOSE REEL

Specifications for 1/4bspT 15m PVC Hose Reel HRA3L02
  • MFR Part No.
    HRA3L02
  • Product Type
    Hose & Pipe Connectors
  • Length
    15m
  • Material
    PVC
  • Inside Diameter
    10mm
  • Inlet Size
    1/4in
  • Maximum Working Pressure
    17bar
  • Outlet Size
    1/4in
  • Colour
    Black/Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome