300ml Steel Lever Pump

300ml Steel Lever Pump

Order Code: ZT1250379X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.737%


Description

Manufactured from steel, this lever pump is zinc-plated for additional protection. Comprising of a self-adjusting 480-900mm telescopic suction tube suitable for lubricants and non-corrosive liquids. Featuring a comfortable handle grip and a pump-type lever pump. The pump discharges 300ml of your desired liquid per stroke and is suited for use on 205 litre containers.

Features and Benefits
• For use with BSP and metric threaded barrels
• Comfortable grip handle for improved user experience
• Zinc plating protects against corrosion and wear and tear

Typical Applications
• Automotive
• Engineering
• Fluid Handling

See full description
Specifications for 300ml Steel Lever Pump
  • Discharge per Stroke
    300ml
  • Capacity
    0.3L
  • Suitable for Containers
    205ltr
  • Suction Tube Length
    480-900mm
  • Pump Type
    Lever
  • Weight Each
    2.0 kg
  • Compatible Fluid
    Non Corrosive Liquids
    Lubricants
  • Material
    Steel
  • MFR Part No.
    S-10355

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome