Barrel Pump - Lever Action for 50-205L Drums FAIOCP50205L

Barrel Pump - Lever Action for 50-205L Drums FAIOCP50205L

Order Code: ZT1279851P

£49.99 Inc VAT (20%)


Description

The Faithfull FAIOCP50205L has an efficient lever action pump for use with steel barrels. This heavy-duty pump features a diecast aluminium head and bung nut, with a zinc plated 38mm curved discharge spout, and telescopic suction tube adjusting to suit the barrel size. The Faithfull FAIOCP50205L is for use with petroleum-based liquids only, with the following specifications Delivers 300ml (10 fl oz) per stroke. Fits 50 to 250 Litre (15 - 55 gal) drums.

See full description
Specifications for Barrel Pump - Lever Action for 50-205L Drums FAIOCP50205L
  • Capacity
    250L
  • MFR Part No.
    FAIOCP50205L
  • Type
    Barrel Pump
  • Grease Type
    Barrel Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome