Canister/drum Hand Pump, for Mineral Oil Products, Light Blue, 0.3 L/stroke

Canister/drum Hand Pump, for Mineral Oil Products, Light Blue, 0.3 L/stroke

Order Code: ZT2699864SCopy

£139.99each Inc VAT (20%)
£699.95 minimum order value

Minimum order quantity: 5.

Description

Canister/drum hand pump, for mineral oil products, light blue, 0.3 l/stroke, 5+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = mineral oils, gear oil, new oil, hydraulic oil. Material of pump = polypropylene (PP) Drive shaft material = polypropylene (PP) Immersion tube diameter = 34 mm. Pump rate = 0, 3 l/stroke. Immersion tube length = 500 - 900 mm. Thread = G 2 inch. Weight = 1.2 kg. Product type = hand pumps. For non-flammable mineral oil products. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Delivery rate 0.3 l/stroke Immersion tube length 500 - 900 mm Immersion tube diameter max. 34 mm Including thread adapter G 2'' Pump material and shaft made of PP Seals NBR No hose connection With anti-drip sieve on the outlet port Hand pump for non-flammable mineral oil products. Not suitable for flammable media. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, for Mineral Oil Products, Light Blue, 0.3 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Immersion Tube Diameter
    34mm
    34mm
  • Weight
    1.2kg
  • Colour
    Light Blue
  • Pump Material
    Polypropylene (PP)
    Polypropylene (PP)
  • Pump Rate
    0, 3 L/Stroke
    0.3 l/stroke
  • Drive Shaft Material
    Polypropylene (PP)
  • Immersion Tube Length
    500 - 900mm
    500 - 900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome