Low Voltage Submersible Transfer Pump 12V
0
1

Low Voltage Submersible Transfer Pump 12V

Order Code: ZT1231785P

£84.99 Inc VAT (20%)


Description

Robust and compact portable pump for use with diesel, non-aggressive chemicals and clean or dirty water. Suitable for re-fuelling/fluid transfer of plant, agricultural and marine equipment on site. The pump is supplied with a 3m outlet hose and stainless steel nozzle plus a 4m battery cable with clips. Will fit through a Ø54mm aperture to allow emptying of containers. End cap can be unscrewed for periodic cleaning of the filter.

See full description
Specifications for Low Voltage Submersible Transfer Pump 12V
  • MFR Part No.
    TP94
  • Nett Weight
    0.55kg
  • Flow Rate
    16.5L/min
  • Current
    4.5A
  • Duty Cycle
    15min/hr
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome