Stainless Steel Hand Pump, For Solvents, Foodstuffs, 700mm, 0.3 - 0.6 L/stroke

Stainless Steel Hand Pump, For Solvents, Foodstuffs, 700mm, 0.3 - 0.6 L/stroke

Order Code: ZT2699918SCopy

£999.99each Inc VAT (20%)
£4,999.95 minimum order value

Minimum order quantity: 5.

Description

Stainless steel hand pump, for solvents, foodstuffs, 700 mm, 0.3 - 0.6 l/stroke, 5+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = stainless steel hand pump. For media = foodstuffs, solvents. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion tube diameter = 32 mm. Pump rate = 0, 3 - 0, 6 l/stroke. Immersion tube length = 700 mm. Nominal hose diameter = 1 inch. Thread = G 2 inch. Weight = 2.51 kg. Product type = hand pumps. For flammable media, solvents (acetone) and low viscosity foodstuffs. With anti-static kit for earthing and prevention of electrostatic charging. Made of highly resistant, robust stainless steel. Suitable for canisters and 200 litre drums. Easy and safe metering. No power or compressed air connection required. Hand pump for flammable liquids and for low viscosity foodstuffs Especially suitable for solvents - also for acetone Pump material and shaft made of stainless steel, seals made of PTFE. Delivery rate 0.3 - 0.6 l/stroke. Immersion tube length reaches from pump end to the middle of the outlet port (for length, see technical data) Immersion tube diameter 32 mm. Pump with drainage elbow 11 mm, 1'' hose connection, G 2'' drum screw connection and with anti-static kit When working with filling highly flammable liquids , the anti-static kit included must be used. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Stainless Steel Hand Pump, For Solvents, Foodstuffs, 700mm, 0.3 - 0.6 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Pump Material
    Stainless Steel
  • Immersion Tube Length
    700mm
    700mm
  • Material
    Stainless Steel
  • Weight
    2.51kg
  • For Media
    Foodstuffs, Solvents
  • Pump Rate
    0, 3 - 0, 6 L/Stroke
  • Drive Shaft Material
    Stainless Steel
  • Immersion Tube Diameter
    32mm
    32mm
  • Design of Pump
    Stainless Steel Hand Pump
  • Nominal Hose Diameter
    1in
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome