1. Power Transmission & Flow Control/
  2. Pumps/
  3. Drum Barrel Pumps/
  4. Barrel Hand Pump
Syphon Pump
0
1
2

Syphon Pump


3 Variants From
£2.49

Inc VAT (20%)

Up to 13.5% off
See 3 Product Variants
£2.49

Description

Available to suit 25 or 205 litre containers, these syphon pumps are an efficient way of controlling and dispensing a host of fluids. Comprised of a flexible plastic outlet and semi-rigid inlet tubes, the hand pumping units incorporate one-way valves. Suited for use with petrol and diesel as well as with non-corrosive liquids. All tubes can be cut to length and are fitted with a threaded bung. Model SPS/25 has a squeeze action and models SPS/205 and SPH/205 have a plunger-type action.

Features and Benefits
• Tubes can be cut to your desired length to meet your requirements
• Suitable for use with petrol, diesel and all non-corrosive liquids
• Available to suit three sized containers
• Flexible nature allows you to manipulate the pump to your desired position

Typical Applications
• Engineering
• Aquatics
• Automotive

See full description

Feature Attributes

Pump Type:

Syphon

Compatible Fluid:

Diesel,Non Corrosive Liquids,Petrol

Material:

Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome