Wing Painting StanD, Space Saving & Flexible
0
1
2

Wing Painting StanD, Space Saving & Flexible

Order Code: ZT2443723S

£139.99 Inc VAT (20%)


Description

Flexible & Space Saving Wingthing Painting Stand. The "WingThing" A very compact stand designed especially for wings. Save time and space with this extremely simple to use stand. Takes up very little space in the oven and takes no time to hang any shape or size.
The ideal space-saving mini stand. Ideal for holding a wing in the position you find it on the vehicle to enable easier blending with an adjacent panel.
Save time and space with this extremely simple to use stand. Takes up very little space in the oven and takes no time to hang any shape or size of
Takes up very little space in the oven and takes no time to hang any shape or size of the wing. Height adjustable you can also adjust the angle of the wing to the desired position. Great for when you are painting 2 x wings,
Height adjustable you can also adjust the angle of the wing to the desired position. Great for when you are painting 2 x wings,
Great for when you are painting 2 x wings, bonnet and bumper as it gives you the maximum amount of space in the oven. Once the painting is done, simply lift the WingThing around the workshop in the full knowledge that it is safe and secure
Once the painting is done, simply lift the WingThing around the workshop in the full knowledge that it is safe and secure.
Size of the base 600 x 400mm maximum height 1170mm
Maximum height 1170mm

See full description
Specifications for Wing Painting StanD, Space Saving & Flexible
  • Product Type
    Wing Painting Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome