VQE3FF Quick Exhaust Valve G3/8-G3/8 F-F
0
1

VQE3FF Quick Exhaust Valve G3/8-G3/8 F-F

Order Code: ZT1064219XCopy

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%

Order by 3pm, get it Tomorrow

Description

Pressure Range: 0.3 to 10 bar. Temperature Range: -18°C to +70°C.

Specifications for VQE3FF Quick Exhaust Valve G3/8-G3/8 F-F
  • Thread Type
    Female
  • Thread Standard
    BSP Parallel = G
  • Thread Size
    3/8in
  • Size
    G3/8 - G3/8
  • Product Type
    Exhaust Valve
  • Temperature Range
    -18 - +70°C
Product Reviews -
6 years ago by John
good product, does what it says

5 years ago by Richard
its a regular purchase never had any issues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome