6900 6 6MM Blank Fittings S

6900 6 6MM Blank Fittings S

Order Code: ZT1065557X

£2.04 Inc VAT (20%)
£2.5921% off
QuantityPriceDiscount
1 - 19£2.040%
20 - 49£1.964%
50 - 99£1.888%
100 - 199£1.8012%
200 +£1.7116%


Description

Description: Connection and disconnection of the tube can be made several times without the use of a tool. The rubber 0-ring seal can be changed if it damaged or worn.
Additional Information: Working Pressure is from 0 to 16 bar. Volume discounts are available for these Camozzi plastic blank plugs.
Lightweight plastic
Temperature Range: -10°C to +160°C
Application: Super rapid fittings are for the connection of compressed air tubes in pneumatic systems.

See full description
Specifications for 6900 6 6MM Blank Fittings S
  • Material
    Plastic
  • Tube Size
    6mm
  • Product Type
    Blanking Plug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome