Rust Remover 1L 1L - BMP262-1

Rust Remover 1L 1L - BMP262-1

Order Code: ZT2429893SCopy

£19.99 Inc VAT (20%)


Description

Prochem Rust Remover B198 1 ltr is an economical acidic gel for the removal of rust, iron mould and old blood stains on carpet and fabric.
Features: - Professional rust remover for carpets, fabrics & most surfaces - Economical and safe-to-use - Does not require chemical neutralisation - Clear viscous liquid - Pleasant fragrance - Ready-to-use
Directions - For professional and industrial use only. - Rust Remover is ready-to-use. - Shake before using. - Always pre-test fibres and fabrics in an inconspicuous location for suitability and colour fastness. - Some fabrics and dyes may be sensitive to mild acids. - Apply Rust Remover directly to the rust spot. Avoid over-application. - Allow several minutes contact time. - Agitate gently during this time with a brush or scraper. - Blot and extract area thoroughly with clear water. - Repeat steps above if necessary. - Groom carpet or fabric to align fibres. - Note: Old rust spots will require longer contact time than fresh rust spots. Agitation speeds rust spot removal. Thorough extraction will prevent re-appearance of rust spot.
pH Values - pH Concentrate: 1.0

See full description
Specifications for Rust Remover 1L 1L - BMP262-1
  • Product Type
    Spot and Stain Removers
  • Size
    1L
  • Material
    pH 1
  • Form
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome