2410 Transparent Anti-Slip Spray, 500ml

Order Code: ZT1719822S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

SuperGrip™ Anti-Slip topcoat sprays work fast to make any surface non-skid. Ideal for pedestrian traffic on stairs, doorways, walkways and more to prevent slips and falls. Can be applied on metal, concrete, ceramic and wood surfaces or properly prepared painted substrates.

Features and Benefits
• Adheres to metal, wood, concrete and tile floors
• Ideal for tools and handles providing extra grip
• Very quick drying allowing pedestrian traffic to flow after application

Notes
Not for use in wet areas such as bathrooms or on surfaces which are in regular contact with water.

See full description
Specifications for 2410 Transparent Anti-Slip Spray, 500ml
  • MFR Part No.
    2410
  • For Use On
    Metal
    Concrete
    Wood
  • Size
    500ml
  • Container Type
    Aerosol
  • Product Type
    Paint
  • Colour
    Transparent
  • Series
    SuperGrip
  • Coverage Per Container
    2.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome