Anti-Corrosion Tapes

Anti-Corrosion Tapes


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Cold applied grease green tape for the external protection of metal pipes and buried or insulated networks. This anti-corrosion grease tape adheres to surfaces without heating and does not require a primer. The product can also be used for the sealing of temporary protections of cable splices. Effective for long term sealing and protection. Works above and below ground and under water.

Features and Benefits
• Grease impregnated petrolatum tape
• Self-adhesive and waterproof
• Requires minimal preparation
• Protects water and gas pipes, cables, mechanical joints, valves, metal surfaces and tensioning bars against corrosion

Standards Met
• Conforms to British Gas Standard BG/PS/CW2.

See full description

Feature Attributes

Material:
Grease Impregnated Petrolatum Tape
Standards Met:
British Gas Standard BG/PS/CW2
Colour:
Brown
Resistance Features:
Waterproof
Length:
10 m
Minimum Operating Temperature:
5 °C
Product Reviews -
5 years ago
Great stuff - and price fair

5 years ago by Ashley
Did the job to repair a sewer pipe

6 years ago by Geoff
Exactly what was required for the problem I had.

6 years ago by Richard
Unable to find the product locally. Arrived quickly. Was perfect for sealing a crack in garage roof.

3 years ago by Husain
Not used it yet but from previous use of similar material turned to be satisfactory

5 years ago by Jack
Not as thick as I remember

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome