C283 Shield NF Corrosion Preventative - 5L

Order Code: ZT5363246S

£49.99 Inc VAT (20%)


Description

Shield NF is a corrosion preventative that forms a durable, thin protective film. It displaces moisture, acts as a penetrant and can be used as a light lubricant. With dewatering properties, it flushes away oil and grease residues, ensuring deep penetration into threads and mechanisms. Non-flammable with a pleasant odour, Shield NF is suitable for mechanical, electrical, and maintenance applications.

Features and Benefits
• Moisture displacer and light lubricant
• Non-flammable
• Effective up to 150°C
• Resists 100 hours of salt spray
• Suitable for spray or dip tank applications

See full description
Specifications for C283 Shield NF Corrosion Preventative - 5L
  • Container Type
    Bottle
  • Standards Met
    Rail Cat No. 007/046108
  • Product Type
    Anti-Corrosion
  • Series
    Shield NF
  • Size
    5L
  • MFR Part No.
    C2835XXAM