K040 Efresh Anti-Bacterial Anti-Bacterial General Purpose Detergent 2 x 5 Litre

Order Code: ZT2620413S

£24.99 Inc VAT (20%)


Description

Enov eFresh Anti-Bac has a unique formulation has passed the european test method E.N. 1040 at 1:100 achieving a kill rate of 99.999% on pseudomonas aeruginosa and staphylococcus aureus. Also tested against and proven to kill e-coli, salmonella, listeria and MRSA. Patented formula is unique in that it kills bacteria in normal use at normal dilution rates. Biodegradable, phosphate and formaldehyde free.
Why choose Enov eFresh Anti-Bac ?

Leaves crockery and glassware sparkling clean and streak free. Contains additives for spot free drying of glassware.
Fully biodegradable, phosphate and formaldehyde free.
A concentrated 20% detergent - less chemical required than regular detergents.
Contains a pH of 7

Where can you use Enov eFresh Anti-Bac?Suitable for the cleaning floors, walls, cutlery, worktops and vinyls.Can be used to effectively clean vehicles.
How do you use Enov eFresh Anti-Bac?For general dishwashing use Lemon Washing Up Liquid 1 part to 750 parts hand hot water (7ml per 5ltr).For general cleaning use Lemon Washing Up Liquid 1 part to 300 parts hand hot water (18ml per 5ltr).For upholstery cleaning use Lemon Washing Up Liquid 1 part to 50 parts hand hot water (100ml per 5ltr).Please Note: Always wear rubber gloves, or similar, whenever detergents may come into contact with the skin.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for K040 Efresh Anti-Bacterial Anti-Bacterial General Purpose Detergent 2 x 5 Litre
  • Size
    5L
  • Product Type
    Washing Up Liquid
  • Colour
    Warewash
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome