Rapidseal 50ml ROC30026

Order Code: ZT1463655S

£20.49 Inc VAT (20%)


Description

ROCOL RAPIDSEAL is a fluorescent yellow compound for use as a thread sealant on industrial metal pipework (including stainless steel) up to 3in diameter. Rapid-cure speed minimises down time in breakdown or repair situations It precision applicator improves working conditions and minimises waste. With a thread locking action that eliminates vibration induced loosening. Can replace traditional paste/hemp combinations. Suitable for use with stainless steel, glycol, etc. Meets requirements of EN 751 - 1. NSF P1 registered. Solvent free.

See full description
Specifications for Rapidseal 50ml ROC30026
  • MFR Part No.
    ROC30026
  • Type
    Sealant
  • Size
    50ml
  • Sundries Type
    Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome