0
1

Supertrol Rust Proofing Fluid 500ML

Order Code: ZT1036150X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Rapidly penetrates into welded seams and metal to metal joints. Displaces water and seals the surface to prevent corrosion. Used to protect all internal sections including door panels and sill section. Does not harden or crack. Spreads by capillary action forming an even unbroken coat. Flexible water repellent coat gives all weather protection. Protects any metal structure in weather exposure sites. Protects goods in storage or shipment.

See full description
Specifications for Supertrol Rust Proofing Fluid 500ML
  • Size
    500ml
  • For Use On
    Metal
  • MFR Part No.
    32800
  • Protects Against
    Rust
  • Container Type
    Aerosol
  • Features
    Corrosion Protection for Steel Components In Storage or in Transit
    does Not Contain Silicone or CFC
    Dries to a Soft and Flexible Film
    Prevents Corrosion
    Compatible with Exsisting Vehicle Protection Waxes
    Excellent Penetrating Capability
  • Standards Met
    No 768
    ISO 9001
  • Series
    Supetrol®
  • Product Type
    Rust Inhibitor
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome