5/16inHOSETAIL Coupling "pcl Style" - 19KATF08MPX

5/16inHOSETAIL Coupling "pcl Style" - 19KATF08MPX

Order Code: ZT5383157S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Pneumatic Quick Release, Series 19KA, Standard, Parker Rectus, Coupling, Hose Tail, To Suit Hose Inside Diameter 8mm (5/16") , Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 5/16inHOSETAIL Coupling "pcl Style" - 19KATF08MPX
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome