6mm H.tail Pcl ISO B12 Plug - AA7510

6mm H.tail Pcl ISO B12 Plug - AA7510

Order Code: ZT5409427S

£25.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series ISO B12, Standard, to Suit 6mm (1/4" Hose Inside Diameter, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 6mm H.tail Pcl ISO B12 Plug - AA7510
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome