1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
CO10H03 12v1 Screw-on Connector

CO10H03 12v1 Screw-on Connector


See all variants from
£33.99Inc VAT (20%)
See all variants from £33.99

Description

An Open End connector is used with MK3 Tyre Inflator, PCL wall gauges and PCL portable gauges. This connector has a pin which unseats the tyre's valve when in use.

Feature Attributes

Weight Each:
84 g
Product Type:
Connector
Overall Length:
69 mm
Thread Type:
12v1 screw-on
Additional Features:
For use in high pressure applications Standard tyre valve, 8v1, sizes available Also, large bore, 12v1 versions available often referred to as EM connectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome