1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Euro Adaptors
0
1
2
3

Euro Adaptors


See all variants from
£1.79Inc VAT (20%)
Up to 12.5% off
See all variants from £1.79

Description

Steel construction with corrosive resistant finish.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 650 l/min
Maximum working pressure: 14 bar / 200 psi
Coupling Series: Euro
Interchangable:
Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22

See full description

Feature Attributes

Product Type:
Adaptor
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome