1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Euro Couplings
0
1
2
3

Euro Couplings


9 Variants From
£8.99

Inc VAT (20%)

See 9 Product Variants
£8.99

Description

Suitable for most general compressed air applications where this adaptor profile is required.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 650 l/min
Maximum working pressure: 14 bar / 200 psi
Adaptor series: Euro
Interchangable:
Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22

See full description

Feature Attributes

Surface Finish:

Passivated Zinc

Material:

Steel

Maximum Working Pressure:

14 bar

Operation:

Valved

Working Temperature:

40°C to +100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome