1/2in BSPP Male" Swivel Adapter - AA5904

1/2in BSPP Male" Swivel Adapter - AA5904

Order Code: ZT5409418S

£119.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Pneumatic Quick Release, Non Valved, Plug, Series Instantair, Swivel, Zinc Plated Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 17 bar, PCL

Specifications for 1/2in BSPP Male" Swivel Adapter - AA5904
  • Thread Type
    BSPP
  • Material
    Brass Chrome Plated
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome