1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Male Threaded Tailpieces
0
1
2
3

Male Threaded Tailpieces


2 Variants From
£0.89

Inc VAT (20%)

See 2 Product Variants
£0.89

Description

Designed for use with KOBE airline couplings. 'Third Level' Zinc plated for protection against corrosion.

Features and Benefits
• To use in connection with air tools

See full description

Feature Attributes

Product Type:

Tailpieces

Surface Finish:

Zinc Plated

Thread Type:

BSPT

Material:

Steel

Thread Sizes Male:

1/4 in

Weight Each:

20 g

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome