7392654 Viva Close Coupled Elements V130

7392654 Viva Close Coupled Elements V130

Order Code: ZT1041719X

£133.99 Inc VAT (20%)


Description

Viva Close Coupled Elements
Rexnord Viva Featuring a two-piece flex element for simple replacement without disturbing hubs or moving and realigning connected equipment. Hubs are available in rough bore, custom bore, or taper lock designs. High grade cap screws are provided with self locking nylon thread patches. Torsionally soft polyurethane element cushions shock loads, accommodates unavoidable misalignment and is compatible with most environments. Each Omega and Viva type Element will require 2 suitable hubs to make one complete unit. Select from pilot bore standard hubs or the Taper Bore version) Spacers are available and sold individually

See full description
Specifications for 7392654 Viva Close Coupled Elements V130
  • Maximum RPM
    5100rpm
  • MFR Part No.
    7392654
  • Coupling Elements
    ELement/Spider
  • Maximum Torque
    164Nm
  • Style
    Close Coupled
  • Approx Total Length
    142mm
  • Material
    Polyurethane
  • Maximum Bore Size
    55mm
  • Coupling Size
    130
  • Taper Bush Size
    1310 x 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome