Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting Compounds
10" Straight Cutting Aviation Snips
By Kennedy
3 Reviews
Order Code:
ZT1007413X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-compounds/10-inch-straight-cutting-aviation-snips/p/ZT1007413X
Add to quotation
Schedule an order and save 5%
View all Cutting Compounds
Description
Straight - Universal cutting.
Dimenions (W x D x H): 270 x 35 x 50mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10" Straight Cutting Aviation Snips
Type
Aviation Snips
Handle Shape
Straight
Overall Length
250mm
Compatible Materials
Mild Steel
Cold Rolled Steel
Non-ferrous Materials
Maximum Cutting Thickness
1.22mm
Blade Material
Chrome Vanadium
Handle Material
Bi Material
Type of Cut
Straight
Includes
Protective Safety Latch
Thumb Lock
Anti-slip Guards
Operation Type
Manual
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome