Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting Compounds
10504309 Left Cut Compound Snips (G19)
By Irwin
1 Review
Order Code:
ZT1007404X
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-compounds/10504309-left-cut-compound-snips-g19/p/ZT1007404X
Add to quotation
Schedule an order and save 5%
View all Cutting Compounds
Description
Cuts left and straight.
Specifications
Specifications for 10504309 Left Cut Compound Snips (G19)
Type of Cut
Left
Straight
Type
Aviation Snips
Handle Shape
Offset
Overall Length
250mm
Maximum Cutting Thickness
0.84mm
1.19mm
MFR Part No.
10504309
For Use With
Aviation Snips M-3R
Aviation Snips M-1R
Aviation Snips M-2R
Aviation Snips 591-216
Aviation Snips M-6R
Number of Pieces
1
Operation Type
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome