Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting Compounds
Belzona 8211 Cutting Compound 285g
Order Code:
ZT3805722S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-compounds/belzona-8211-cutting-compound-285g/p/ZT3805722S
Add to quotation
Schedule an order and save 5%
View all Cutting Compounds
Description
Belzona 8211 Cutting Compound 285g
Specifications
Specifications for Belzona 8211 Cutting Compound 285g
Features
Metal-free
Form
Compound
Product Type
Cutting Compound
For Use On
Metal
Series
Belzona 8211
Container Type
Bottle
Size
285g
Applications
Cutting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome