D123S Safety Strap Cutter with Compound Leverage Snips, BE301500

Order Code: ZT1249324P

£139.99 Inc VAT (20%)


Description

• Cutting of steel straps (560 N/mm²) up to 32 x 1 mm with just one hand • Holds banding tightly during cutting to prevent banding from springing up • ERGO-handle for increased comfort – reduced hand fatigue! Tempered cutter head, The tempered fine-cast cutter head cuts steel straps up to 32 x 1 mm. The cutting edge is induction hardened for long service life. Strap holding element, The holding-down element made of polymer material prevents the strap from snapping upwards. For your safety. Compound leverage, Compound leverage reduces the effort required considerably. This improves productivity while reducing hand fatigue for the worker. Ergonomic handle, The plastic grips on the ergonomically designed handles have soft cushion inserts that further reduce hand fatigue for the worker. The soft cushion inserts also keep the hand from slipping on the grips.

See full description
Specifications for D123S Safety Strap Cutter with Compound Leverage Snips, BE301500
  • Product Type
    Safety Strap Cutter