1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Cutting Compounds
High Performance Metal Working Compound
0
1
2

High Performance Metal Working Compound


Select
See all variants from
£10.39

Inc VAT (20%)

Up to 5% off

See all variants from £10.39

Description

High performance metal working compound based on extreme pressure additives fortified with MoS2 to provide excellent extreme pressure performance and lubricity.

Features and Benefits
• Improves cutting performance and provides an improved surface finish
• Low melt point for versatile use with all metals
• Fortified with MoS2 additives to provided excellent lubricity and extreme pressure performance

Typical Applications
• Metals
• Tapping
• Drilling
• Threading
• Sawing
• Reaming
• Broaching
• Drawing
• Pressing
• Extruding
• Forging
• Forming

See full description

Feature Attributes

Container Type:

Tin

Features:

Improves cutting performance

For Use On:

Nimonics, Stainless Steel and Titanium

Applications:

Drawing,Extruding,Pressing

Product Type:

Cutting & Tapping Fluid

Series:

MCC

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome