HIGH CUT Liquid Shine Purple 500ml FLELP100C

HIGH CUT Liquid Shine Purple 500ml FLELP100C

Order Code: ZT1458705S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Flexipads HIGH CUT Liquid Shine quickly and easily removes marks from P1500 sanding papers and heavy oxidation to create a high gloss finish. It is free of silicone, wax and glaze and removes problems rather than hides them. HIGH CUT Liquid Shine is designed for all types of paints and should be used on fresh or fully cured paints. It can be used with foam and wool pads and works at low speed, minimising the risk of burning the paint. It does not require water and will not mark plastics. HIGH CUT Liquid Shine is free of silicone for better health and safety and is biodegradable. Size 500ml.

See full description
Specifications for HIGH CUT Liquid Shine Purple 500ml FLELP100C
  • Size
    500ml
  • MFR Part No.
    FLELP100C
  • Type
    High Cut
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome