Plantocut 40SR Biodegradable Neatcutting Oil 205LTR

Plantocut 40SR Biodegradable Neatcutting Oil 205LTR

Order Code: ZT4271972S

£1,599.99 Inc VAT (20%)


Description

PLANTOCUT 40 SR is the preferred choice for environmentally conscious customers seeking top tier cutting fluids. Its modified vegetable-based formulation ensures minimal environmental impact while providing exceptional performance across various machining operations. Compatible with high-alloyed steels and yellow metals, it guarantees reliability and efficiency in turning, milling, thread cutting, and broaching tasks. With > 90% biodegradability, optimal wetting, cooling, and flushing performance, and a higher flashpoint for enhanced safety, PLANTOCUT 40 SR reduces consumption and workshop pollution while delivering outstanding surface finishes. Additionally, it's free of chlorine, zinc, and heavy metals, low-odour, and skin-compatible, ensuring operator comfort and safety during machining operations.

Features and Benefits
• 90% biodegradable according to CEC-L-33-T-82
• Greater safety due to higher flashpoint
• Outstanding surface finishes
• Universally applicable for machining and grinding

See full description
Specifications for Plantocut 40SR Biodegradable Neatcutting Oil 205LTR
  • Series
    Plantocut 40SR
  • For Use On
    Metals
  • Features
    >90% biodegradable
    Outstanding surface finishes
    Reduced workshop pollution
  • MFR Part No.
    600050849
  • Applications
    Cutting
    Milling
    Turning
  • Container Type
    Bottle
  • Size
    205L
  • Form
    Oil
  • Product Type
    Neat Cutting Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome